Dayton
C-Frame Motor, Shaded Pole, Auto, 1 In. L
Mfr # 4M076E
Zoro # G1577082
$35.35
18% off
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Shaft Dia. 1/4 in
- HP 1/40
- Nameplate RPM 3,000
- No. of Speeds 1
Explore More Products
- DAYTON C-Frame Motor, Sleeve, Shaded Pole, 1 In. L 4M069E
- DAYTON C-Frame Motor, Shaded Pole, 1-9/16 In. L 4M210E
- DAYTON C-Frame Motor, Nonstandard, 3/4, 2 In. L 5M065E
- DAYTON C-Frame Motor, Stud/Hole, 1 In. L, CWSE 4M071E
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Auto 4M075E
- DAYTON C-Frame Motor, Auto, Shaded Pole, 1 In. L 5M064E
- DAYTON C-Frame Motor, Ball, Shaded Pole, 2 In. L 4M080E
- DAYTON C-Frame Motor, 1 In. L, Stud/Hole, CWSE 4M072E
- DAYTON 120V C-Frame Motor 4M212E
- DAYTON C-Frame Motor, Shaded Pole, Sleeve, 1 In. L 4M068E
- FASCO Fasco C-Frame Motor, 1/500 HP, 1100 RPM, 120V, OAO, C-Frame K114
- Dayton HVAC Motors