Dayton
Hnd Winch, Spur Gear, 2000lb, SS, with Brake
Mfr # 36WG03
Zoro # G1578529
Free Shipping & Returns
$2,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Capacity for 1/4 In. Cable 59 ft
- Winch Gear Ratio 14.7:1
- Overall Width 11 in
- Brake Included Yes
- Winch Type Lifting
Explore More Products
- DAYTON Hand Winch, Worm Gear, 2000 lb. 36WF96
- DAYTON Hand Winch, Spur Gear, 2000 lb. 36WG01
- DAYTON Hand Winch, Spur Gear, 10,000 lb. 36WG06
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. M4022PB
- DUTTON-LAINSON Dutton-Lainson 24953 Boat Lift Winch Less Clutch SA9000AC - 2700 lb., 120V AC 24953
- DUTTON-LAINSON Dutton-Lainson 24907 Boat Lift Winch Less Clutch SA9000DC - 3000 lb., 12V DC 24907
- SEACHOICE Manual Trailer Winch With Strap, 3/4" dia. Hub 52131
- WARN IND. WINCHES, DRILL WINCH_750LBS_WIRE 101570
- DUTTON-LAINSON 10752 Hand Winch B1200B
- DETAIL K2 DK2 Ninja Series Planetary Gear Winch, 3500 Lb. Capacity C3500N
- DUTTON-LAINSON Hand Winch w/Strap, Spur, No Brake, 1100lb. 3FKE5
- Dayton Winches & Pullers