Norton Abrasives
PSA Disc Roll, 6 Hole, 6in, P280G, AlO
Mfr # 66261131508
Zoro # G1578927
$68.95
9% off
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P280
- Vacuum Hole Design 6 Hole
- Abrasive Material Aluminum Oxide
- Grade P
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 100 Grit 66261136594
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 20" dia 66261138344
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P180GSC 66254487441
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P240G, AlO 66261131492
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P280G, AlO 66261131474
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 150 Grit 66261103719
- NORTON ABRASIVES PSA Disc 6In. 1000 Grit A/O 31467
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 18" dia 66261136696
- NORTON ABRASIVES SANDINGDISC 5"" 60G 50PK 7660701641
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 60 Grit 30573
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 60 Grit 30417T
- Norton Abrasives Adhesive Discs