Widia
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 16030
Zoro # G1579067
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Overall Length 2-15/16"
- Tap Style Spiral Flute
- Shank Dia. 0.381"
- Tap Thread Type UNC
Explore More Products
- WIDIA Spiral Flute Tap, Bottoming, 3 GT325004
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes 19938
- WIDIA Spiral Flute Tap, Plug, 3 GT925141
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 5364506
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes VTSFT-TC5416
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes GT025004
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes 5364515
- WIDIA Spiral Flute Tap Plug, 3 Flutes GT905142
- WIDIA Spiral Flute Tap Plug, 3 Flutes VTSFT-TC6708
- OSG Spiral Flute Tap, 5/16"-24, Modified Bottoming, UNF, 3 Flutes, TiCN 1732908
- OSG Spiral Flute Tap, Bottoming 3 Flutes 10800300
- Widia Taps