Shop Alternate Products
This Product is Discontinued
Dayton
Cable, 3/16 in., 25 ft., 7 x 7, Steel (Discontinued)
Mfr # 33RH53
Zoro # G1579229
This Product is Discontinued
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Strand Type 7 x 7
- Cable Size 3/16 in
- Length 25 ft