Kipp
Knurled Knob, Sz: 2, D1= 50 D=3/8-16, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.22A4
Zoro # G1579347
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ROHS Certified
- Material Thermoplastic
- Type Internal Thread, Stainless Steel Bushing
- Finish Matte Black
- Knob Type Novo Grip
Explore More Products
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Without Grip K0671.0100XCP
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip K0161.0100XCP
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Revolving Handle K0257.108008
- KIPP Grub Screws with thrust point to DIN 6332 K0390.061X50
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 22 mm, Aluminum, Comp: Thermoset, Fixed Grip K0161.2250X22
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Fixed Handle K0160.2160X16
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Without Grip K0671.0125X14
- KIPP Handwheel D1=80, Reamed Hole D2=12H7, Size:1, Thermoplastic, Comp:Thermoplastic, Folding Grip K0258.108012
- KIPP Knurled Wheels components stainless, external thread, Style L, metric K0261.51057X20
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle K0160.4200X18
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Revolving Handle K0160.4140XCQ
- Kipp Hand Knobs and Wheels