Zoro Select
M6-1.00 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24540.060.0025
Zoro # G1579365
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT #4-40 x 1/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.011.0012
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK 0812MP1
- ZORO SELECT #12-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 5000 PK 1212KPUMS
- ZORO SELECT M3-0.50 x 16 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51320.030.0016
- ZORO SELECT M8-1.25 x 50 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 400 PK M850MPP188
- ZORO SELECT #10-24 x 1-1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.019.0150
- ZORO SELECT #4-40 x 5/16 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 5000 PK 0405MP1188B
- ZORO SELECT #6-32 x 1-1/4 in Phillips Pan Machine Screw, Cadmium Steel, 5000 PK MS35206-235
- ZORO SELECT #4-40 x 2-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 3000 PK 0436MSR
- TAMPER-PRUF SCREW 1/4"-20 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 25 PK 400770
- NEWPORT FASTENERS #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK 787944-BR-4000
- Zoro Select Machine Screws