Shop Alternate Products
This Product is Discontinued
Control Devices
Air Safety Valve, 1-1/4 In Inlet, 300 psi (Discontinued)
Mfr # SW12-0A300
Zoro # G1579649
This Product is Discontinued
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1 1/4 in
- Preset Setting (PSI) 300
- Rated CFM @ Set Pressure 2,385
- Body Material Brass