Zoro Select
O-Ring, Buna N, 31.7mm OD, PK25
Mfr # 1RJL9
Zoro # G1581255
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Explore More Products
- ZORO SELECT O-Ring, Dash 012, Viton, 0.07 In., PK100 1CTB4
- ZORO SELECT O-Ring, Buna N, Dash 445, 8, 8.525, PK2 U38805.025.0800
- ZORO SELECT O-Ring, Dash 131, Viton, 0.1 In., PK10 U38875.009.0168
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 013, PK25 ZUSAV60013
- ZORO SELECT O-Ring, Dash 120, FEP w/Sil Core, 0.1 In. 1WHF3
- ZORO SELECT O-Ring, Dash 324, Buna N, 0.21 In., PK50 U38801.018.0137
- ZORO SELECT O-Rings, Inch, Round, HNBR ZUSAHSN80358
- ZORO SELECT O-Ring, Buna N, Dash 038, 2-5/8, 2.754, PK10 U38805.006.0262
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 21.7mm ID, PK25 ZUSAH3.5X21.7
- ZORO SELECT O-Ring, Dash 247, Viton, 0.13 In., PK5 U38871.012.0462
- STERLING SEAL & SUPPLY 337 Silicone O-ring 70A Shore Red, -250 Pack ORSIL337X250
- Zoro Select Individual & Bulk O-Rings