Zoro Select
Retaining Ring Applicator, E-Ring, 0.437In
Mfr # A-180
Zoro # G1581413
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Tip Length 0.593 in
- Type Straight
- Blade Width 0.812 in
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.140In A-080
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.094In A-510
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.250In A-150
- ZORO SELECT Retaining Ring Applicator, E-Style, 6mm A-606
- ZORO SELECT Retaining Ring Applicator, E-Style, 7mm A-607
- ZORO SELECT Retaining Ring Applicator, E-Style, 9mm A-609
- WESTWARD Snap Ring Pliers, 1 pcs. 33HD66
- URREA Pliers, Tongue and groove pipe plier 14" 266G
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.375In A-170
- WILLIAMS 10 in Straight Jaw Locking Plier 23305
- KNIPEX 5-1/4" Precision Electronics Gripping Pliers w/ Round, Pointed Jaw, Ergonomic Grip 34 32 130
- Zoro Select Locking Pliers