Dayton
3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM
Mfr # 194156.00
Zoro # G1581544
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,429.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM 2N933
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,505 Nameplate RPM 2NKY1
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 230/460V AC Voltage, 1,170 Nameplate RPM 36VE93
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM 48ZK02
- DAYTON Capacitor-Start/Run Washdown Motor, 2 HP, 56C Frame, 208-230V AC Voltage, 1,745 Nameplate RPM 11G248
- DAYTON 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM 4GZC4
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM 2N925
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM 31LH56
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,460 Nameplate RPM 36VF17
- MARATHON 18.5 Kw General Purpose Low Voltage Iec Motor, 3 Phase, 3600 Rpm, R239 R239
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56H Frame, 115/230V AC Voltage, 1,725 Nameplate RPM 30PT78
- Dayton General Purpose AC Motors