Shop Alternate Products

Zoro Select

Shelf Hanger/Rail Rod 72", Chrome (Discontinued)




Key Features

  • Color Silver
  • Material Steel
  • Overall Depth 72 in
  • Finish Chrome
  • Overall Height 1 in
See all product information