Tsubaki
Offset Link, Hollow Pin
Mfr # C2050HPOL
Zoro # G1584396
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 1
Explore More Products
- TSUBAKI Roller Link, K-1 Attachment, PK5 50K1RL
- TSUBAKI Roller Link, K-2 Attachment C2040LK2RL
- TSUBAKI Connecting Roller Link, SK-1 Attachment C2040ASSK1CL
- TSUBAKI Roller Link, A-2 Attachment C2060HA2RL
- TSUBAKI Connecting Roller Link, D-1 Attachment C2060HD1CL
- TSUBAKI Connecting Roller Link, Double Pitch C2060HASA2CL
- TSUBAKI Roller Link, SK-1 Attachment, PK5 40LSK1RL
- TSUBAKI Link Ofs #240 3In 7.531In 0.937In Cs, 240-2OL 240-2OL
- TSUBAKI Roller Link, Double Pitch C2060HASSA2RL
- TSUBAKI Connecting Roller Link, SK-1 Attachment 80SK1CL
- TSUBAKI Connecting Roller Link, Double Pitch C2080HA1CL
- Tsubaki Chain Links