Zoro Select

Disc Spring, Belle, 0.5, High Carb Stl, PK12


$7.95
/pk 12, $0.66/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Belleville
  • For Rod Size 0.5
  • Material High Carbon steel
  • For Hole Size 1.25
  • Thickness 0.074 in
See all product information