Anvil
Side Mount Strap, Pipe Sz 1 1/2 In
Mfr # 0500381462
Zoro # G1585184
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Length (In.) 3 1/2 in
- Pipe Size (In.) 1 1/2 in
- Metal Detectable Yes
- Type Two Hole
Explore More Products
- ANVIL Strap Pipe, Two-Hole, Steel, 3/4"Pipe Size 502002700
- ANVIL Strap Pipe, Two-Hole, Steel, 1.25"Pipe Size 502002704
- ANVIL Side Mount Strap, Pipe Sz 2 In 0500381488
- ANVIL Strap Pipe, Two-Hole, Steel, 2"Pipe Size 502002708
- ANVIL Side Mount Strap, Pipe Sz 3/4 In 0500381405
- ANVIL 188D 1 TWO HOLE 90 SO F/CPVC 0500381629
- ANVIL Side Mount Strap, Pipe Sz 1 In 0500381421
- ANVIL 188D 3/4 TWO HOLE 90 SO F/CPVC 0500381603
- ANVIL Strap Pipe, Two-Hole, Steel, 1"Pipe Size 500381629
- ZORO SELECT HD Pipe Strap, Steel, 1 1/4 In, 5 1/8 In L HDPS-125
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-3/8" OD Tube, Electro Galvanized Gold 100437
- Anvil Plumbing Accessories