Parker
5/8" Flare Brass Union 90 Degree Elbow 10PK
Mfr # 155F-10
Zoro # G1585281
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Forged Elbow Adapter
- Tube Size 5/8 in
- Flare Thread Size 7/8-14
Explore More Products
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 159F-10-6
- PARKER Pipe Fitting Low Lead L2202P-8-8
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 189PTC-6-4-6
- PARKER 3/8" Inverted Flare x MNPS Brass Union 10PK 42IFHD-6
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 189PTC-6-6-6
- PARKER Cap, Brass, Flare, 3/4 In., 1-1/16-14 UNS 640F-12
- PARKER 5/16" Flare Brass Union Tee 10PK 144F-5
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10, Flare Thread Size: 3/4-16 149F-8-4
- PARKER TRIPLE-LOK BULKHEAD UNION 24 WTX-WLN-SS
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 159F-6-6
- WEATHERHEAD 1/4" x 5/16" Inverted Flare Brass 90 Degree Elbow 402X5X4
- Parker Flared Tube Fittings