Zoro Select
#6-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/8 in Length, 5 PK
Mfr # NAS1352N06-6
Zoro # G1585997
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Drive Type Hex
- Drive Size 7/64 in
- Material Steel
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK U07410.037.0225
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK U51050.016.0031
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 5 PK U51050.075.0100
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK U07410.013.0125
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK U07040.087.0300
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07000.100.0025
- ZORO SELECT #5-44 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07040.012.0050
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK M07400.200.0050
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 4-3/8 in Length ZPS44012C58
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK 74215
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-1/4 in Length A0440160316
- Zoro Select Socket Head Cap Screws