Recoil
Tang Breaking Tool
Mfr # 5WY51
Zoro # G1586067
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Loaded
- Use With Internal Thread Size #4
- Application For Removal of Insert Tangs
- Series Recoil
- Material Steel
Explore More Products
- RECOIL Insert Extraction Tool 5WY48
- RECOIL Insert Install Tool, Prewinder, 10-32 54602U
- RECOIL Prewinder, Steel, 1/4-20 53041
- RECOIL Threaded Insert Blade 2KRPC-04K
- RECOIL Prewinder, Steel, M5-0.8 55051
- RECOIL Insert Install Tool, Prewinder, 5/16-18 53052U
- RECOIL Insert Install Tool, Prewinder, 4-40 53542U
- RECOIL Insert Install Tool, Prewinder, 2-56 53522U
- RECOIL Prewinder, Steel, 10-32 54601
- MARSON Nosepiece, 5mm, Steel 39273
- ANGLO AMERICAN TOOLS External Thread Repair Tool 5/32" to 11 ANGNES1A
- Recoil Thread Insert Tools