Zurn

Laboratory Water Valve, Brass, Cross Hndle


$187.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 2-1/16"
  • Connection 3/8 in MNPT
  • Material Brass
  • Number of Handles 1
  • Faucet Operation Manual
See all product information