Dayton
Propeller, Dia 8 In, Hub Less Bore Dia
Mfr # 2MXZ9
Zoro # G1588325
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 8 in
- Bore Dia. (In.) Hubless
- Number of Blades 6
- Required Motor HP 1/185
- Type Replacement
Explore More Products
- DAYTON Blade, Fan, 18 In Dia 2C362
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. VE10D968PG
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch 2PYT8
- DAYTON Replacement Blade, 24 In., Bore Dia. (In.): 5/8 in 23NU03
- DAYTON Propeller, 16" Dia., 30.5 Deg. Pitch VE10E029PG
- DAYTON Propeller, 16" Dia., 1/2" Bore, 31.3 Deg. VE10D964PG
- DAYTON Propeller, Dia 8 3/4 In, 30 Deg Pitch 2PYP6
- DAYTON Replacement Propeller, 16" Dia., 1/2" Bore 335687
- DAYTON Propeller, 18 In, 3/4 Bore, 3410 CFM 3GRE4
- DAYTON Propeller, Dia10 In, Bore Dia 5/16 In 2MXY3
- REVCOR Heavy Duty Propeller, 30 In, 22 Pitch KH3004-22
- Dayton Aluminum Fan Blades