Shop Alternate Products
This Product is Discontinued
Zoro Select
Turnbuckle, Steel, 7 1/16 In L (Discontinued)
Mfr # 1WBR8
Zoro # G1589637
This Product is Discontinued
Key Features
- Material Steel
- Take Up (In.) 4-1/32
- Overall Length 10-1/2"
- Close Length (In.) 10 1/2 in
- Finish Zinc