Pemko
Door Frame Weatherstrip, 3 ft, Black
Mfr # 45061DNB36
Zoro # G1589664
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft
- Projection 9/32 in
- Color Dark Bronze
- Flange Height 7/16 in
- Flange Width 7/16 in
Explore More Products
- PEMKO 5/8"H x 40"L Door Drip Edge 346 C X 40
- PEMKO Double Door Weatherstrip, Vinyl, 7ftL, Gray GG355CV84
- PEMKO 74518A36 36" Residential All Aluminum Adjustable Sill Mill Aluminum 74518A36
- PEMKO Door Weatherstrip, Sponge Insert 305CN84
- PEMKO Door Frame Weatherstrip, Neoprene, 7ft, 4ft 303 AS 1" X 48+2
- PEMKO S773W20 20' Adhesive Perimeter Gasketing White S773W20
- PEMKO 45041DSB84 84" 45 Degree Aluminum Retainer with 3/8" Brush Dark Bronze 45041DSB84
- PEMKO 309DP48 48" Standard Perimeter Gasketing with Pile Insert Dark Bronze 309DP48
- PEMKO Perimeter Gasketing, 72", Vinyl Insert 294DV-72
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L 160VA-36"x84
- PEMKO 36in 3ft x 4in x 1in Residential Saddle Threshold Mill Finish Dark Bronze Finish 219D36
- Pemko Door Weatherstripping & Door Seals