Shop Alternate Products
This Product is Discontinued
Smc
Reducing Tee, 1/4 x 5/16 In., Tube (Discontinued)
Mfr # KQ2T07-09A
Zoro # G1590531
This Product is Discontinued
Key Features
- Max. Pressure 145 psi
- Fitting Connection Type Tube
- Specific Fitting Shape Reducing Tee
- Tube Fitting Material Brass, Polybutylene
- Basic Pipe Fitting Material Plastic and Metal