Schneider Electric
Variable Frequency Drive, 3 HP, 400-480V, Altivar 212 AC Drive
Mfr # ATV212HU22N4
Zoro # G1591222
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 3 hp
- Input Voltage 380 to 480V AC
- Output Voltage 323 to 528V AC
- Input Phase AC Three
- Enclosure Open
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 230VAC, Altivar ATV12HU22M3
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 400-480V, Altivar 212 AC Drive ATV212HU15N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 230VAC, Altivar ATV12H037M3
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 230VAC, Altivar ATV12H055M2
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 230VAC, Altivar ATV12HU15M3
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 115V, Altivar ATV12H075F1
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 400-480V ATV212H075N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 30 HP, 208-240V ATV212HD22M3X
- SCHNEIDER ELECTRIC Variable Frequency Drive, 50 HP, 400-480V, Altivar 212 AC Drive ATV212HD37N4
- EATON Variable Frequency Drive, 1 HP, 115VAC, Cutler-Hammer DC1-1D4D3NN-A20CE1
- EATON Variable Frequency Drive, 5 HP, 380-480V, Cutler-Hammer DC1-349D5NB-A20CE1
- Schneider Electric Variable Frequency Drives