Zoro Select
1-1/4" FNPT SS Half Coupling
Mfr # 4381035660
Zoro # G1591773
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Explore More Products
- ZORO SELECT 1-1/2" FNPT 316 SS Half Coupling 60HC111N112
- ZORO SELECT 3/4" FNPT 316 SS Half Coupling 60HC111N034
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing 1RRU5
- ZORO SELECT 2" Welded SS Slip-On Flange 4381000450
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 4381010650
- ZORO SELECT 2-1/2" MNPT SS Square Head Plug 4381037290
- ZORO SELECT Pipe, Schedule 40, 1-39/64"ID, 304 SS, 5ft L ZUSA-PF-1668
- ZORO SELECT Nipple, Schedule 80, 19/64" ID, 304 SS ZUSA-PF-3771
- ZORO SELECT 2" x 3/4" 316/316L Stainless Steel Swage Nipple Sch 40 3964533118
- THRIFCO PLUMBING 3/4 X 3/8 Stainless Steel Reducer, Packaged 9018033
- LEGEND VALVE 1/8" SS316 COUPLING 416-080
- Zoro Select Stainless Steel Pipe Fittings