Shop Alternate Products
This Product is Discontinued
Square D
240VAC Non-Reversing Magnetic Contactor 2P 18A NEMA 0 (Discontinued)
Mfr # 8502SBO1V03
Zoro # G1591791
Free Shipping & Returns
This Product is Discontinued
Key Features
- Full Load Amps 18 A
- Action Non-Reversing
- Number of Poles 2
- NEMA Contactor Size 0
- Coil Volts 240V AC