Shop Alternate Products
This Product is Discontinued
Samsung
48" Standard HDTV, LED Flat Screen, 1080p (Discontinued)
Mfr # UN48J5000BF
Zoro # G1592291
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 48"
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
Customers Also Purchased
Dimensions
Screen Size | 48" |
Height | 27 13/32 in |
Width | 43 5/16 in |
Depth | 12 13/64 in |
TV Screen Size Range | 46" to 49" |
HDTV Screen Size | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
HDTV High Definition Type | Full High Definition |
HDTV SmartTV Compatible | No |
HDTV WiFi Compatible | No |
HDMI Inputs | 2 |
Remote Control Type | Standard |
Aspect Ratio | 16:9 |
Speakers | 2 |
Screen Refresh Rate | 60 Hz |
Audio Outputs | 1 |
Coaxial Cable Inputs | 1 |
Composite Inputs | 1 |
Max. Resolution | 1920 x 1080 |
HDTV Resolution | 1080 |
Digital Cable Ready | yes |
Media Card Slot | No |
Includes | Standard Remote Control, (2) AAA Batteries, Power Cable, Manual |
Display Type | LED Flat Screen |
Sound Leveler | No |
Watts/Channel | 5 |
V-Chip | Yes |
USB Slot | 1 |
Vertical Resolution | 1080p |
Component Video Inputs | 1 |
Item | Standard HDTV |
Simulated Surround | Yes |
HDTV Display Type | LED |
Sleep/Alarm Timer | No |
HDTV Application | Standard |
Language Options | English/French/Spanish |
Energy Star Compliant | Yes |
Multifunction | No |
HDTV Screen Shape | Flat |
Green Certification or Other Recognition | ENERGY STAR |
Pro:Idiom(TM) | No |
Weight Capacity | 20.9 lb |
PC Inputs | 1 |
S-Video Inputs | 0 |
Description
Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Includes Standard Remote Control, (2) AAA Batteries, Power Cable, Manual, Language Options English/French/Spanish