Merit
FlapWheel, CA, 6 In Diax1 Wx1 In AH, 120G
Mfr # 08834123014
Zoro # G1594135
$37.57
20% off
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide Blend
Explore More Products
- MERIT Steel Shank Flap Wheel Test Kit1/4 In. 08834138004
- MERIT Flap Wheel, 3" x 1" x 1/4" 08834138130
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 80G 08834131827
- MERIT High Performance Mini Flap Wheel 3 x 2 x 08834137263
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 80 08834130644
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 180G 08834123201
- MERIT Plain Flap B-4 Bore Polisher4-1/2 x 1-1/ 08834154119
- MERIT Plain Flap B-8 Bore Polisher 4-3/4x1-1/2 08834154156
- MERIT Super Finish Mini Flap Wheel2 x 1/2 x 1/ 08834137152
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit 45253
- CGW ABRASIVES Flap Whl, 2x1.5x1/4, A/O, 40G 40003
- Merit Flap Wheels