Dayton
Rectangular Fire Damper, 9-3/4x11-3/4 In.
Mfr # 2TGF3
Zoro # G1594984
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Dynamic, Vertical or Horizontal
- Shape Rectangular
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Standards CSFM; IBC; NFPA 80; NFPA 90A,101; NYC MEA; UL 555
Explore More Products
- DAYTON Square Fire Damper, 11-3/4 In. W 2TGD6
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. H 3HGJ5
- DAYTON Fusible Link, 165F 2TGJ2
- DAYTON Retaining Angle, Vertical or Horizontal 2TGH9
- DAYTON Round Fire Damper, 13-5/8 In. D, 165 Deg F 2TFZ4
- DAYTON Retaining Angle, Vertical or Horizontal 2TGG4
- DAYTON Square Fire/Smoke Damper, 17-3/4 In. W 3HGK4
- DAYTON Round Smoke Damper, 350 Deg F, 24V 3HGH5
- DAYTON Round Smoke Damper, 120V, 8-1/4 In. D 3HGH8
- DAYTON Square Smoke Damper, 120V, 7-3/4 In. W 3HGG6
- LYEMANCE Lyemance Lock-Top Damper Extra Hardware Pack 12174
- Dayton Dampers