Madison
SPST Liquid Level Switch Selectable 240VAC 15 psi
Mfr # M9000
Zoro # G1595212
$27.67
9% off
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 15 psi
- Max. Voltage 240 V
- Mounting Vertical Open Tank
- Conduit Size 1/8 in
Explore More Products
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M7790
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 900 psi M4190-HP
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi MS8010
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi MS7000
- MADISON Float Switch 110VAC M3784-110
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi MS8000
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4065
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4190-BU
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M4302-7807-6
- SJE-RHOMBUS NC Float Switch 120/230VAC 20 psi 10PMUWOP
- BARNES 125151-15, Piggy-Back In-Line Floats (UL, CSA), 120 Volt, 10 Amps max., 100 Milliamps min. 125151-15
- Madison Level Switches