Otc
Threaded Adapters, Spread 1 1/8-12 In
Mfr # 8041
Zoro # G1595754
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spread (In.) 5/8 18 (Internal) and 1 1/8 12 (External)
- Application For Use On The Ends Of Push Puller Legs Or Forcing Screws
- Accessory Type Threaded Adapter
- End 1 Gender Female
- Compatible with Manufacturer Model Number 8044
Explore More Products
- OTC Threaded Adapter 8012
- OTC Pulling Attachment, 1-1/2in to 7in, 5/8 in 1151
- OTC Jaw 44148
- OTC Puller Leg Set 1101
- OTC Threaded Adapter, Spread 1-14 (Ex.) In 8036
- OTC Forcing Screw For Model 1042 33399
- OTC V Belt Pulling Attachment, 5-7/8 in. 679
- OTC Puller Attachment OTC205377
- OTC Threaded Adapter 5/16 8001
- OTC Internal Attachment, Spread 3 to 9 In 1166
- AMERICAN GAGE Ton Chain Puller, 3/4 AMG605
- Otc Push-Puller Accessories