Zoro Select
Malleable Iron Floor Flange Class 150
Mfr # 5P599
Zoro # G1596061
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Flanged x FNPT
Explore More Products
- ZORO SELECT Malleable Iron Floor Flange Class 150 5P598
- ZORO SELECT Black Forged Steel 90 Degree Elbow Class 3000 1MNL2
- ZORO SELECT Extension, 3/4 In. 783YA4
- ZORO SELECT Black Nipple, Welded, 3/8x1 793MU0
- ZORO SELECT Wye, Cast Iron, 6 in Pipe Size, Socket 221342
- ZORO SELECT 90 Short Sweep Bend, Cast Iron, 4 in ZFB220468
- ZORO SELECT Black Nipple, Welded, 4x60 793MM1
- ZORO SELECT Pipe, For Air, 1 25/64 in I.D., Aluminum ZUSA-PF-15020
- ZORO SELECT Pipe Fittings 793FE1
- LEGEND VALVE 2-1/2x1-1/4 BLK RED. COUPLING 350-552
- ZORO SELECT FNPT Reducing Tee Class 150 0810041806
- Zoro Select Black Pipe Fittings