Zoro Select
Cap Nut, #10-32, 18-8 Stainless Steel, Plain, 13/32 in H, 20 PK
Mfr # CPB031
Zoro # G1596174
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 13/32 in
- Hex Width 3/8 in
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Nylon, Plain, 5/8 in H, 10 PK 0537516CN
- ZORO SELECT Standard Crown Cap Nut, 5/16"-18, Nylon, Plain, 17/32 in H, 10 PK 0531218CN
- ZORO SELECT Cap Nut, 5/16", Steel, 0.44 in H, 25 PK 4CUJ2
- ZORO SELECT Standard Crown Cap Nut, 5/16"-18, 316 Stainless Steel, Plain, 17/32 in H CPB008
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Plain, 3/8 in H, 10 PK CPB223
- ZORO SELECT High Crown Cap Nut, 1/2"-13, Steel, Plain, 1-1/32 in H, 3 PK CPB114
- ZORO SELECT Extra Low Crown Cap Nut, #10-24, Brass, Nickel Plated, 11/32 in H, 25 PK CPB060
- ZORO SELECT Standard Crown Cap Nut, 3/8"-24, Steel, Chome Plated, 0.815 H, 5 PK MPB3100
- ZORO SELECT Standard Crown Cap Nut, 1/4"-28, 18-8 Stainless Steel, Plain, 15/32 in H, 25 PK CPB024
- ZORO SELECT Standard Crown Cap Nut, 5/16"-24, Nylon, Plain, 17/32 in H, 10 PK 0531224CN
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK 14NCB
- Zoro Select Cap Nuts & Acorn Nuts