Wheeler-Rex
Hydro Test Pump, 5.4gpm, 300psi, Honda, 34in
Mfr # 463010
Zoro # G1596178
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$2,454.99
Key Features
- Type Roller Pump, Variable Displacement
- Power Source Gasoline
- HP 5 1/2
- Inlet 3/4 in
- Outlet 3/4 in
Replacement Parts
Explore More Products
- WHEELER-REX Hydrostatic Test Pump, 870 PSI 29900
- WHEELER-REX Pneumatic Test Pump, 3/4 In, 1.0 GPM 32300
- WHEELER-REX Hydro Test Pump, 1gpm, 10,000psi, Air Motor 32450
- WHEELER-REX FIRE HOSE TESTER 373020
- WHEELER-REX Hydro Test Pump, 5.4gpm, 300psi, B and H 46301
- WHEELER-REX Hyrdo Test Pmp, 1 gpm, Duplex Plunger, 3/4 33110
- WHEELER-REX Hydro Test Pump, 15gpm, 300psi, B and H 46600
- WHEELER-REX Test Pump, 2.2gpm, 1000Psi, 220V, 50Hz 47101
- WHEELER-REX Test Pump, Gas, 3.5gpm, 1200Psi 46200
- WHEELER-REX FIRE HOSE TESTER 373040
- DEARBORN BRASS Hi Pressure Washer Hose, 6- 7633C
- Wheeler-Rex Pressure Test Pumps