Zoro Select
3/8" MNPT SS Square Head Plug
Mfr # 4307000854
Zoro # G1596655
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Explore More Products
- ZORO SELECT 1/8" MNPT SS Square Head Plug 4307000850
- ZORO SELECT 3" MNPT SS Square Head Plug 4307000870
- ZORO SELECT 4" MNPT SS Square Head Plug 4307000872
- ZORO SELECT 2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 3974833312
- ZORO SELECT 3/4" FNPT 316 SS Coupling 2TY84
- ZORO SELECT Straight Adapter, Steel, 1/2 ", NPT x BSPP ZUSA-PF-8001
- ZORO SELECT Reduce Coupling, 2-1/2"x1", 150,316, Thrd 4381036580
- ZORO SELECT 3/8" Socket Weld SS Weldable Outlet Sch 40 4307002510
- ZORO SELECT Nipple, Schedule40, 1-39/64"ID, 316 SS, 10"L ZUSA-PF-2866
- ZORO SELECT Square Plug, 1/8", 150,316, Thrd Heavy 4381037200
- ZORO SELECT Tee, 1-1/2", 150,316, Thrd Heavy 4381037470
- Zoro Select Fittings