Weg
3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 3600 Nameplate RPM
Mfr # 00736ET3E213T-W22
Zoro # G1597452
$925.74
6% off
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$868.99
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 7.5
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Explore More Products
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM .3336ES3E56-S
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM 01018ET3E215T-W22
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM 00158OT3E145T-S
- WEG 3-Phase General Purpose Motor, 40 HP, 324TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM 04018ET3E324TC-W22
- WEG 3-Phase IEEE 841 Motor, 3 HP, 182TC Frame, 460V AC Voltage, 1,760 Nameplate RPM 00318ST3QIE182TC-W22
- WEG 3-Phase General Purpose Motor, 1.5 HP, 143T Frame, 230/460V AC Voltage, 3600 Nameplate RPM 00156ET3E143T-W22
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM 13984023
- WEG WEG - 04018OT3E324T-W40G, MOTOR 40HP 4P 324T WFA2 04018OT3E324T-W40G
- WEG WEG - 07536ET3G365TS-W22, 75 HP, 3600 RPM, TEFC, 364/5TS FRAME, 460 VOLTS 07536ET3G365TS-W22
- LEESON 2Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 145Tc Frame, Tefc 120274.00
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3,510 Nameplate RPM 31LH34
- Weg General Purpose AC Motors