Widia
Straight Flute Hand Tap, Taper, 3
Mfr # 15209
Zoro # G1597671
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #5-40
- Tap Chamfer Taper
- Tap Dimension Type Inch
- Number of Flutes 3
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes 15257
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes 15237
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes 14165
- WIDIA Straight Flute Hand Tap, Plug, 3 19122
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes 15238
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes 15227
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes 19175
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes 15231
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes 15444
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes 1650200
- OSG Straight Flute Hand Tap, Plug 3 Flutes 1170700
- Widia Straight Flute 3-Flute Taps