Leatherhead Tools
Drywall Hook, 8 ft. Dog Bone Pole, HiViz Yellow, D-Handle
Mfr # DBY-8DH-D
Zoro # G1597681
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 96 in
- Handle Design D
- Head Material Steel
- Head Type Drywall Hook
- Includes Reflective Stripe
Explore More Products
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Orange DBO-6RH-B
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Orange PLO-8AH-B
- LEATHERHEAD TOOLS NY Hook, 10 ft. HiViz Lime, w/ Chisel End NYHL-10
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle PLO-6RH-D
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork NYC-6
- LEATHERHEAD TOOLS NY Claw, 6 ft. HiViz Lime, w/ NY Hook & Halligan Fork NYCL-6
- LEATHERHEAD TOOLS NY Hook, 2 ft. HiViz Lime, w/ Chisel End NYHL-2
- LEATHERHEAD TOOLS Rubbish Hook, 4 ft. Dog Bone Pole, HiViz Lime, D-Handle DBL-4RH-D
- LEATHERHEAD TOOLS Drywall Hook, 6 ft. Pro-Lite Pole, HiViz Orange PLO-6DH-B
- NUPLA Pike Pole, Round, Fiberglass, 60 In. 6894235
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Yellow PLY-10AH-B
- Leatherhead Tools Probing Tools