- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Kingpinless Rgd Caster, 5400 lb., 3 in W
Shop Alternate Products
This Product is Discontinued
Zoro Select
Kingpinless Rgd Caster, 5400 lb., 3 in W (Discontinued)
Mfr # 410NX08528RG
Zoro # G1597732
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Nylon
Customers Also Purchased
- Brand Zoro Select
-
MFR #
410NX08528RG
-
Zoro #
G1597732
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Plate Size | 5" x 7-1/4" |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5" x 7-1/4" |
Mounting Plate Size | 5 in x 7 1/4 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Rigid |
Caster Wheel Shape | Crown |
Caster Wheel/Tread Material | Nylon |
Load Rating | 5400 lb |
Number of Wheels | 1 |
Caster Temp. Range | -30 Degrees to 220 Degrees F |
Replacement Wheel | Mfr. No. NX0852812G |
Frame Finish | Zinc Plated |
Extended Lead | No |
Caster Max. Temp. | 220 Degrees F |
Thread Guards | No |
Caster Plate Thickness | 3/8" |
Plate Thickness | 3/8'' |
Core Color | Black |
Frame Material | Steel |
Caster Plate Hole Pattern | A |
Caster Product Group | Rigid Caster |
Caster Swivel Lock Type | No Lock Included |
Caster Frame Material | Steel |
Caster Core Material | Nylon |
Inside Bolt Hole Spacing | 3 3/8 in x 5 1/4 in |
Caster Temp. Range Available | Yes |
Item | Plate Caster |
Outside Bolt Hole Spacing | 4 1/8 in x 6 1/8 in |
Wheel Color | Black |
Non-Marking | Yes |
Caster Min. Temp. | -30 Degrees F |
Application | Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough Troughs |
Plate Caster Bolt Hole Pattern | A |
Durometer | 80 Shore D |
Caster Wheel Bearings | Ball |
Load Rating Range | Heavy |
Wheel Core Material | Nylon |
Tread Shape | Crown |
Swivel Lock Type | No Lock Included |
Wheel/Tread Material | Nylon |
Description
Rigid, Plate Caster, Load Rating 5400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Crown