Zoro Select
Blue Cast Nylon Sheet Stock 12" L x 12" W x 0.250" Thick
Mfr # 1ERY2
Zoro # G1598021
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Cast Nylon
- Plastic Thickness 0.250"
- Plastic Width 12"
- Plastic Length 12"
Explore More Products
- ZORO SELECT White PTFE Rectangle Stock 12" L x 4" W x 1" Thick G15-TRB-1.0-4X1
- ZORO SELECT clear PETG Sheet Stock 48" L x 48" W x 0.063" Thick 1UTU2
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.375" Thick 1ZAX6
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 1.000" Thick 1YYG7
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 1/32" Thick BULK-PS-PTFE-10
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.125" Thick 1UTN2
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 3" W x 1/8" Thick BULK-PS-UHMW-232
- ZORO SELECT Nylon Mesh PMW-NYL-61M-36X72
- ZORO SELECT White UHMW Roll Stock 36" L x 24" W x 0.003" Thick 461III-A-2403
- ONLINEMETALS Copper Tube-Round 96 L x 21954
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 4" W x 2" Thick BULK-PS-ACB-266
- Zoro Select Plastic Sheets