Shop Alternate Products
This Product is Discontinued
Westward
Arbor Mount Flap Disc, 4-1/2in, 80, Medium (Discontinued)
Mfr # 6NX89
Zoro # G1598405
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Grit 80