- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Duplex Straight Blade Receptacles
- /
- 20A Duplex Receptacle 125VAC 5-20R IV
Hubbell
20A Duplex Receptacle 125VAC 5-20R IV
Mfr # HBL8300HI
Zoro # G1598712
$23.88
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL8300HI
-
Zoro #
G1598712
- UPC # 783585015675
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Slender/Compact |
Dimensions | 3.28 in x 1.33 in x 1.05 in |
Wire Size | #12 AWG to #10 AWG |
Minimum Wire Size | 12 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.7 in |
Face Plate Width | 1.3 in |
Overall Depth | 1.1 in |
Length | 3.28 in |
Height | 1.05 in |
Width | 1.33 in |
Details
Item - Plugs and Receptacles | Receptacle |
Outlet Type - Plugs and Receptacles | Standard Duplex |
Application Environment | Heavy Use Hospital Grade |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-20R |
Surge Suppression | No |
Tamper Resistant | No |
Voltage | 125VAC |
Amps - Plugs and Receptacles | 20 |
Weather Resistant - Plugs and Receptacles | No |
Item | Traditional Duplex |
IP Rating | IP20 |
Material | Thermoplastic |
Amps | 20 |
Color | Ivory |
Sub-Category | Duplex Receptacles |
Power Indicator | No |
HP | 1 hp |
NEMA Configuration | 5-20 |
Description | Slender/Compact |
Standards | CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186 |
Color - Plugs and Receptacles | Ivory |
Number of Poles | 2 |
Corrosion Resistant | No |
Wiring Method - Plugs and Receptacles | Back and Side |
Number of Gangs | 1 |
Weather Resistant | No |
Number of Wires | 3 |
Mounting Type | Flush |
Wiring Method | Back, Side |
Outlet Type | Duplex |
Phase | Single Phase |
Voltage Rating | 125 V |
Dielectric Strength | Withstands 2,000V minimum |
Style | Finder Groove Face |
Nema Rating | 5-20R |
Amperage | 20 A |
Current Rating | 20 A |
Number Of Poles | 2-Pole |
Carton Quantity | 1 |
Brand | Hubbell Wiring Device-Kellems |
Connectivity | Back and Side Wired Screw Terminals |
Series | Hospital Grade |
Number Of Wires | 3-Wire |
Type | Receptacle |
Maximum Horsepower | 1 |
Flange Type | Non-Flanged |
Grade | Hospital Grade Fed. Spec. |
NEMA Enclosure Rating | 1 |
Maximum Operating Temperature | 167 Degrees F |
Housing Color | Ivory |
Grounding | Grounded |
Contact Material | Brass |
AFCI | No |
Connection Orientation | Straight |
Shrouded | No |
Resistance Properties | Impact Resistant |
Housing Material | Thermoplastic |
Wire Connection Type | Screw Terminals |
Additional Electrical Protections | Standard Protection |
Polarized | Yes |
GFCI | No |
Includes | Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover |
Wire Connection Types | Screw Terminals |
Market | Commercial |
Includes Mounting Hardware | Yes |
Key Resistance Properties | Standard Resistance |
Cover Type | No Cover |
UL 94 Flammability Rating | V-0 |
Minimum Operating Temperature | -40 Degrees F |
For Location | Indoor |
NEMA Receptacle Configuration | 5-20R |
Horsepower Rating | 1 hp |
Number of Poles & Wires | 2 Pole / 3 Wire |
Mount Type | Flush |
Additional Electrical Protection | Standard Protection |
Surge Protection | No |
Receptacle Type | Standard |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Poles and Wires | 2 Pole, 3 Wire |
Certifications | FED SPEC Listed |
Flammability | UL 94 V-0 |
Device Grade | Compact Slender |
Current Interrupting | Certified for current interrupting at full rated current |
Dielectric Voltage | Withstands 2,000V minimum |
Terminal Accommodation | #12-#10 AWG stranded or solid copper wire only |
Device Color | Ivory |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Application | Slender/Compact Hospital Grade |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Horsepower - Maximum | 1 |
Voltage Rating Description | 125 V |
Wattage | 2500 W |
Material - Mounting Hardware | Screw Mounting |
Current / Amperage Rating | 20 A |
Item Type | Traditional Duplex |
Amperage Rating | 20 A |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Industry Standard(s) | CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186 |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV HBL8200SGIA
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK BR15BLKWR
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV BR15ITR
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle SNAP8300WLTR
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV RR15I
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD 8300REDLTRA
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R 5362STO
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R HBL2152STBK
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R 5252STI
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack IG5662
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV HBL8300SGIA
- Hubbell Straight Blade Devices