Ntn
Radial Ball Bearing, 2.1870 In. W
Mfr # 8445C3
Zoro # G1599071
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Agricultural
- Single Row/Double Row Single Row
- Seal/Shield Type Single Sealed
- Cage Material Steel
- Bore Dia. 2.1875 in
Explore More Products
- NTN Radial Ball Bearing, Shielded, 12.7mm Bore 6201ZZ/12.7C3/L627
- NTN NTN 6203 2Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded 6203 2Z
- NTN Radial/Deep Groove Ball Brg - 15.875 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed 6203 2RS5/8
- NTN Radial Bearing, Sealed, 1.0000 In. Bore R16LLB/2AS
- NTN NTN 6001ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Shielded 6001ZZ
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield 87504/2AS
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Single Shielded 6207CZ
- NTN NTN 6001U/1E, RadialDeep Groove Ball Brg 12 Mm Id X 28 Mm Od X 8 Mm W Open, NTN 6001U1E 6001U/1E
- NTN NTN 6304LLB, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Double Sealed 6304LLB
- NSK NSK-6308ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6308ZZ 6308ZZ
- RHP 6200 Series Single Row Deep Groove Ball Bearing 6202 2Z
- Ntn Ball Bearings