Download CAD Files
Zoro Select
Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 5 PK
Mfr # HF08120800-005P2
Zoro # G1599376
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12-1.50
- Head Width 19 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK HF08121000-005P2
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK HF08120500-010P2
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK HF18120250-025P2
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 250 PK 5032CH2
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK U01209.031.0125
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 70 mm L, 10 PK M04104.160.0070
- ZORO SELECT Not Graded, #6-32 Hex Head Cap Screw, Anodized Peek, 5/8 in L, 10 PK PK632-58HH-01
- ZORO SELECT Grade B7, 1/2"-13 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 150 PK 5056BHH7
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-3/4 in L, 50 PK N04360.025.0275
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 30 mm L, 10 PK FBMHEXB101530P10
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 200 PK B04110.050.0150
- Zoro Select Hex Head Cap Screws