Shop Alternate Products
This Product is Discontinued
Brady
Sign Mounting Brackets, Steel, Green (Discontinued)
Mfr # 90888B
Zoro # G1599394
This Product is Discontinued
Key Features
- Sub-Category Sign Brackets and Hardware
- Color Green
- For Use With 8 in H x 15 in W Sign Board
- Width 4 in
- Material Steel