Shop Alternate Products
This Product is Discontinued
Zoro Select
Dowel Pin, Harden Stl, M6x50mm, PK25 (Discontinued)
Mfr # 1UA66
Zoro # G1599586
This Product is Discontinued
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Material Grade Low Carbon