Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/8 in W, 7/8 in H
Mfr # WWG310875087512
Zoro # G1599595
$17.57
22% off
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 7/8 in
- Height 7/8 in
Explore More Products
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 3 mm W, 3 mm H WWG800303305
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 6 mm W, 6 mm H, 50 PK M39250.066.0010
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5 mm W, 8 mm H WWG310805305
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 8 mm W, 10 mm H WWG701008305
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 12 mm W, 12 mm H WWG701212305
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 7/16 in H WWG310375043712
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 40 mm L, 3 mm W, 3 mm H, 50 PK M39250.033.0040
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 3 mm W, 3 mm H, 50 PK M39250.033.0012
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 10 mm W, 10 mm H M39270.110.0001
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 8 mm W, 7 mm H, 50 PK M39250.087.0016
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 12 mm W, 20 mm H WWG312012305
- Zoro Select Undersized Key Stock