National Guard
Concealed Fastener Seal, Aluminum, 1/8 In.
Mfr # 172NDKB-48
Zoro # G1600201
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 4 ft
- Projection 5/16 in
- Color Dark Bronze
- Insert Size 1/8 in
Explore More Products
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L 139A-84
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L 160VA-48"x84
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 3 ft. L 160SA-36
- NATIONAL GUARD Weatherstrip, Brush Insert, 7 ft. L 602A-84
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black 127NA-96
- NATIONAL GUARD 1-1/2"H x 76"L Alum.Rain Drip Guard 16A-76
- NATIONAL GUARD Double Door Weatherstrip, 7 ft 139SS-7
- NATIONAL GUARD Concealed Fastener Seal, Aluminum, 1/8 In. 172NA-48
- NATIONAL GUARD Adjustable Seal, Aluminum, 3/8 In. 1038NA-36x84
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black 127NDKB-36x84
- PEMKO Door Frame Weatherstrip, Brush, Nylon, 8ftL GG45061CNB96
- National Guard Door Bottoms, Thresholds & Seals