Shop Alternate Products
This Product is Discontinued
Unbrako
20 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK (Discontinued)
Mfr # 04609
Zoro # G1600496
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 20
- Drive Type Hex Socket
- Drive Size 3/8"
- Material Alloy Steel