Ge
Miniature Circuit Breaker, 100 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series
Mfr # THQL32100
Zoro # G1600672
$183.99
32% off
Free Shipping & Returns
$123.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- GE Miniature Circuit Breaker, 80 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32080
- GE Miniature Circuit Breaker, 70 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32070
- GE Miniature Circuit Breaker, 90 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32090
- GE Molded Case Circuit Breaker, 20 A, 600V AC, 3 Pole, Bolt On Panelboard Mounting Style, TED Series TED136020WL
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series THQB1120
- GE Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP240
- GE Molded Case Circuit Breaker, 80 A, 347/600V AC, 1 Pole, Free Standing Mounting Style, FBH Series FBH16TE080R
- GE Breaker 20A1P 120V Dual Functn THQL1120DFP
- GE Molded Case Circuit Breaker, 125 A, 480V AC, 2 Pole, Bolt On Panelboard Mounting Style, TED Series TED124125WL
- CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 15 A, 277V AC, 2 Pole BA2-BO-34-615-111-D
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120HM
- Ge Circuit Breakers